BLM EM7170T-I-5 10HP 1765RPM

Item #: 992248

Cat #: EM7170T-I-5

UPC: 781568542439

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7170T-I-5 10HP 1765RPM

Overview

BLM EM7170T-I-5 10HP 1765RPM
Also known as: 781568542439, EM7170T-I-5

Specifications

Phase: 3
Horsepower: 10
Amps: 10.100
Phase: 3
Amps: 10.100
Horsepower: 10