
to view pricing and more.
Documents & Guides
PG Deep Strut HS 5FT 4IN
Overview
PG Deep Strut HS 5FT 4IN
Also known as: 616013130155, A1200HS-5FT4IN-PG
Specifications
| Height: | 1 5/8 in |
| Length: | 64 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 64 in |
| Width: | 1-5/8 in |