WALLPLATE, 1-G, 1.70", SS

Item #: 99228

Cat #: SS725

UPC: 883778201189

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.70" Opening, Standard Size, Stainless Steel

Overview

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.70" Opening, Standard Size, Stainless Steel

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778201189, SS725

Features & Benefits

  • Used with Single Receptacles with Face Dia. 1.74" (44.2)

Specifications

Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Color: Stainless
Mounting: Device
Material: Stainless Steel
Type: Single Receptacle
Size: Standard
Gangs: 1
Color: Stainless