Grounding Busbar, w/Insulators and Brackets, HH, 60" x 3" x 0.25"

Item #: 992293

Cat #: EGBA14360HH

UPC: 782856678335

to view pricing and more.
Documents & Guides
CAD EGBA14360HH BAR GRD BUS 1

Overview

CAD EGBA14360HH BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856678335, EGBA14360HH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Length: 60 in
Material: Copper
Product Thickness: 0.250 in
Width: 3 in
Material: Copper
Length: 60 in
Product Thickness: 0.250 in