CABLE TIE 120LB 18IN ORANGE NYLON

Item #: 992438

Cat #: TY275M3

UPC: 786210846538

to view pricing and more.
Documents & Guides
THB TY275M3 CABLE TIE 120LB 1

Overview

THB TY275M3 CABLE TIE 120LB 1
Also known as: 786210846538, TY275M3

Specifications

Color: Natural, Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Natural, Orange
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 18 in