Breaker, Molded Case, 2P, 60A, 240VAC, 250VDC, F Frame

Item #: 99271

Cat #: FAL22060

UPC: 785901254652

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 60 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Also known as: 785901254652, FAL22060

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 240
Amps: 60
Standards: California Proposition 65
Mounting: Panel
Poles: 2
Amps: 60
Volts DC: 250
Volts AC: 240
Standards: California Proposition 65