
Weatherproof Box, 2 Gang, (4) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast
Item #: 9928
Cat #: 2IH4-1
UPC: 042269394261
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (4) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Overview
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (4) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Also known as: 042269394261, 2IH4-1
Specifications
| Gangs: | 2 |
| Color: | Silver |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Gangs: | 2 |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |
| Color: | Silver |
| Threaded Outlet Diameter: | 1/2 in |