MOLDED CASE CIRCUIT BREAKER 600V 150A

Item #: 992837

Cat #: HGL36150SA

UPC: 785901676928

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: 785901676928, HGL36150SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 18 kA