13W PIN BASED COMPACT FLUOR 2700K 82CRI G24Q-1

Item #: 992959
Cat #: S4438
UPC: 04592304438
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G24Q-1 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 04592304438, S4438

Specifications

Lumens: 850
Wattage: 13
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-1)
Lumens: 850
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-1)
Wattage: 13
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)