LED Tape Lighting, 20' Reel, 3000K, 12VDC

Item #: 993015

Cat #: TLT12V23K12R

UPC:

to view pricing and more.
Documents & Guides
LED Tape Lighting, 20 Foot Reel of 12 Inch Segments (20 Pieces Total), 3000K, 12 Volt DC

Overview

LED Tape Lighting, 20 Foot Reel of 12 Inch Segments (20 Pieces Total), 3000K, 12 Volt DC
Also known as: TLT12V23K12R

Specifications

Color Temperature: 3000 (Warm White)
Length: 20 ft
Volts DC: 12
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 12
Length: 20 ft
Light Technology: LED