Channel Mounting Clip for Aluminum Mounting Channel

Item #: 993020

Cat #: TLACSC4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Standard Channel Mounting Clip for Aluminum Mounting Channel, Stainless Steel

Overview

Standard Channel Mounting Clip for Aluminum Mounting Channel, Stainless Steel
Also known as: TLACSC4

Specifications

Width: 12 in
Material: Plastic
Length: 12 ft
Width: 12 in
Length: 12 ft
Material: Plastic