Cord Clip, Metal, VHB Adh., .62" (15.8m

Item #: 993104

Cat #: MACC62-AV-C

UPC: 074983128198

to view pricing and more.
Documents & Guides
Metal adhesive backed cord clip with VHB, .62" (15.8mm) bundle.

Overview

Metal adhesive backed cord clip with VHB, .62" (15.8mm) bundle.
Also known as: 074983128198, MACC62-AV-C

Specifications

Color: Silver
Material: Steel
Mounting: Adhesive
Diameter: 0.620 in
Color: Silver
Mounting: Adhesive
Material: Steel
Diameter: 0.620 in