GROUND CLAMP

Item #: 993255

Cat #: G33634SJ

UPC: 096359038160

Sign In or Register to view pricing and more.
Documents & Guides

Overview

GROUND CLAMP
Also known as: 096359038160, G33634SJ

Features & Benefits

  • Tower & Flat-Face Ground Clamp
  • Continuous Current 400A
  • Fault Current 27kA for 15 cycles or 20kA for 30 cycles
  • Main Line Range Max. 1.5" Angles or 1.5" Flat
  • Main Line Range Min. 1/8"
  • Jumper Range Max. 2/0 Grd. Cable w/ Plain-Plug
  • Jumper Range Min. #2 Grd. Cable w/ Plain-Plug
  • ASTM Type III, Class B, Grade 3
  • Jaws Serrated

Specifications

No Specifications Available