A-B 855W-C24L4Y3P1 855W 24V AC/DC W

Item #: 993287

Cat #: 855W-C24L4Y3P1

UPC: 612598760770

to view pricing and more.
Documents & Guides
ALB 855W-C24L4Y3P1 855W 24V A

Overview

ALB 855W-C24L4Y3P1 855W 24V A
Also known as: 612598760770, 855W-C24L4Y3P1

Specifications

Size: 50 mm
Size: 50 mm