This product may not be available in all locations.
2
more

Breaker, Molded Case, 1200A, 3P, 600VAC, P Frame, 25-100kAIC
Item #: 993325
Cat #: PJA36120U31A
UPC: 785901703457
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, P Frame, 25 - 100 kAIC, Micrologic Interchangeable Standard Trip Unit, 3.0 (LSI)
Overview
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, P Frame, 25 - 100 kAIC, Micrologic Interchangeable Standard Trip Unit, 3.0 (LSI)
Also known as: 785901703457, PJA36120U31A
Specifications
| Type: | Breaker; Molded Case |
| Amps: | 1200 |
| Volts AC: | 600 |
| Family / Style: | PowerPact |
| Size: | P Frame |
| Interrupt Rating AC: | 25 kA |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Size: | P Frame |
| Amps: | 1200 |
| Family / Style: | PowerPact |
| Interrupt Rating AC: | 25 kA |