Semi-Con Cable Scoring Tool

Item #: 993389

Cat #: P2096

UPC: 783310034438

to view pricing and more.
Documents & Guides
Semi-Con Cable Scoring Tool, Capacity: Cable Diameter: 1.25" - 1.55", Length: 6.68"

Overview

Semi-Con Cable Scoring Tool, Capacity: Cable Diameter: 1.25" - 1.55", Length: 6.68"

Bi-Directional blade with clockwise and counterclockwise orientation for spiral and ring cut Spring loaded handle for uniform scoring depth 1mil blade articulation (up to 90 mil) Dual handle option to suit user preference Ring T-Handle (Optional) Ring T-Handle (Optional) Two size options P2095: 1.25" diameter P2096: 1.55" diameter P2095: 1.25" diameter P2096: 1.55" diameter Compact scoring radius for faster and more accurate cable scoring Enclosed blade cleanly and consistently scores eliminating damage to sensitive parts of cable Intuitive blade directional scoring to easily score and strip cable

Also known as: 783310034438, P2096

Specifications

Type: Wire Stripper
Length: 6.680 in
Type: Wire Stripper
Length: 6.680 in