This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, 1" x 2.5"Wire Marker Sleeves, Self Laminating, Dimensions: 1" x 2.5", Wire Gauge: 16-10, Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll
Overview
Wire Marker Sleeves, 1" x 2.5"Wire Marker Sleeves, Self Laminating, Dimensions: 1" x 2.5", Wire Gauge: 16-10, Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: WML-511-292
Specifications
Type: | Self Laminating, Wire Marker, Label |
Gauge: | 10, 12, 14, 16 |
Length: | 2 1/2 in |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Standards: | California Proposition 65 |
Type: | Self Laminating, Wire Marker, Label |
Length: | 2 1/2 in |
Material: | Vinyl |
Standards: | California Proposition 65 |
Gauge: | 10, 12, 14, 16 |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)