Slotted Metric Duct, PVC, 37mm x 37mm x

Item #: 993529

Cat #: MC37X37IG2

UPC: 074983742950

to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 37mm W x 37mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 37mm W x 37mm H x 2M length, PVC, international gray.

Panduct® type MC metric narrow slot wiring duct, 37mm W x 37mm H x 2M length, PVC, international

Also known as: 074983742950, MC37X37IG2

Specifications

Length: 2 m
Width: 37 mm
Height: 37 mm
Material: PVC
Color: International Gray
Length: 2 m
Height: 37 mm
Color: International Gray
Width: 37 mm
Material: PVC