5KS256XAA300 MOTOR

Item #: 993686

Cat #: M8936

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS256XAA300 MOTOR

Overview

5KS256XAA300 MOTOR
Also known as: M8936

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350
Horsepower: 10
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS