Servo Motor, Low Inertia,480VAC, 63mm Bolt Circle, 6750 RPM, Keyed Shaft, No Brake

Item #: 993748

Cat #: VPL-B0632T-CJ12AA

UPC: 885630845494

to view pricing and more.
Servo Motor, VPL, Low Inertia,480 Volt AC, 63mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, 6750 RPM Rated Speed, Single-Turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, No Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, VPL, Low Inertia,480 Volt AC, 63mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, 6750 RPM Rated Speed, Single-Turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, No Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630845494, VPL-B0632T-CJ12AA

Specifications

Volts AC: 480
Size: 63 mm
RPM: 6750
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
RPM: 6750
Size: 63 mm
Special Program: Rockwell Automation Preferred Product