9W A19 LED Lamp, 50K

Item #: 993784

Cat #: S9609

UPC: 045923096099

to view pricing and more.
Documents & Guides
9 watt; A19 LED; 5000K; Medium base; 300' beam spread; 120 volts

Overview

9 watt; A19 LED; 5000K; Medium base; 300' beam spread; 120 volts
Also known as: 045923096099, S9609

Specifications

Color: White
Shape: A19 (Arbitrary)
Lumens: 900
Wattage: 9
Light Technology: LED
Color: White
Lumens: 900
Light Technology: LED
Shape: A19 (Arbitrary)
Wattage: 9