This product has been discontinued.

Front Face, 12" x 16", For HMI Enclosure Systems, Aluminum
Item #: 9938
Cat #: C2FP3140
UPC: 783510134143
to view pricing and more.
Documents & Guides
Front Face, 12" x 16", For HMI Enclosure Systems, AluminumFront Face, 12 Inch x 16 Inch, For HMI Enclosure Systems, Aluminum
Overview
Front Face, 12" x 16", For HMI Enclosure Systems, AluminumFront Face, 12 Inch x 16 Inch, For HMI Enclosure Systems, Aluminum
Also known as: 783510134143, C2FP3140
Specifications
| Width: | 16 in |
| Material: | Aluminum |
| Width: | 16 in |
| Material: | Aluminum |