8W BR30 LED Lamp, 50K

Item #: 993880

Cat #: 8BR30/LED/850/DIM-120V

UPC: 046677458065

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. *Philips Part # 458067. This Lamp is ENERGY STAR® Certified. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. *Philips Part # 458067. This Lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Also known as: 046677458065, 8BR30/LED/850/DIM-120V

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 8
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED