32W PAR38 LED Lamp, 30K

Item #: 993883

Cat #: 32PAR38/LED/830/S15/ND-120V

UPC: 046677460518

to view pricing and more.
Documents & Guides
PHI 32PAR38/LED/830/S15/ND P/N 460519 120V

Overview

PHI 32PAR38/LED/830/S15/ND P/N 460519 120V
Also known as: 046677460518, 32PAR38/LED/830/S15/ND-120V

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2800
Color Temperature: 3000 (Warm White)
Lumens: 2800