Cable, Motor Power, 1000V Hybrid, 8 Conductor, 18AWG, 30m

Item #: 994022

Cat #: 2090-CSBM1DE-18AF30

UPC: 887172739200

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 18 AWG, 30 meter

Overview

Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 18 AWG, 30 meter
Also known as: 887172739200, 2090-CSBM1DE-18AF30

Specifications

Gauge: 18 AWG
Type: Cable, Power
Volts AC: 1kV
Length: 30 m
Gauge: 18 AWG
Volts AC: 1kV
Type: Cable, Power
Length: 30 m