Manual Motor Protector, 30 - 42 FLA, MS165, Rotary, 600VAC Rated

Item #: 994099
Cat #: MS165-42
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 - 42 FLA (Full Load Amps). MMP, 600 Volt AC Rated, Trip Class: 10. Type MS165. Includes: Short Circuit Protection and Phase Failure Detection, Small 55 mm Width.

Overview

30 - 42 FLA (Full Load Amps). MMP, 600 Volt AC Rated, Trip Class: 10. Type MS165. Includes: Short Circuit Protection and Phase Failure Detection, Small 55 mm Width.
Ms165 Is A Compact And Powerful Range For Motor Protection Up To 45 Kw (400 V) / 80 A In Width Of 55 Mm. They Offer A Reliable Protection For Motors In The Event Of Overload Or Phase Failure. The Devices Have Trip Class 10. This Type Has Also A Clear And Reliable Indication Of Fault In A Separate Window In The Event Of Short-Circuit Tripping. Further Features Are The Build-In Disconnect Function, Temperature Compensation, Trip-Free Mechanism And A Rotary Handle With A Clear Switch Position Indication. The Manual Motor Starter (Also Known As Motor Protection Circuit Breaker Or Manual Motor Protector) Is Suitable For Three- And Single Phase Applications. The Handle Is Lockable To Protect Against Unauthorized Changes. Auxiliary Contacts, Signaling Contacts, Undervoltage Releases, Shunt Trips, Power In-Feed Blocks Are Available As Accessory. These Are Suitable Throughout The Ms116/Ms132/Ms165 Range.
Also known as: MS165-42

Specifications

Type: Rotary, Manual Motor Starter
Volts AC: 600
Amps Range: 30 - 42
Type: Rotary, Manual Motor Starter
Amps Range: 30 - 42
Volts AC: 600

Customer Reviews

No reviews for this product
(0)