MERCMASTER III ENCLOSED AND GA

Item #: 994142

Cat #: KPWBL1075J5MT

UPC: 781381558990

to view pricing and more.
Documents & Guides
No Documents Available
HID Hazardous Location Light Fixture with Refractor, Constructional Feature Dusttight, Moisture Resistant, Weatherproof, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 5, Refractor Size 8 Inch Dia, Number of Hubs 5, Number of Plugs 4, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Refractor Material Heat-Resistant Prismatic Glass, Mounting Wall, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA

Overview

HID Hazardous Location Light Fixture with Refractor, Constructional Feature Dusttight, Moisture Resistant, Weatherproof, Lamp Type High Pressure Sodium, Lamp Wattage 100 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 5, Refractor Size 8 Inch Dia, Number of Hubs 5, Number of Plugs 4, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Refractor Material Heat-Resistant Prismatic Glass, Mounting Wall, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA
Also known as: 781381558990, KPWBL1075J5MT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID