Relay, Overload, Melting Alloy, 1P, 86A, Size 3, Separate Mount

Item #: 99416

Cat #: 9065UO1

UPC: 785901772521

to view pricing and more.
Documents & Guides
Relay, Overload, Melting Alloy, 1-Pole, 86 Amp, Size 3, Separate Mount

Overview

Relay, Overload, Melting Alloy, 1-Pole, 86 Amp, Size 3, Separate Mount
Also known as: 785901772521, 9065UO1

Specifications

Volts DC: 600
Type: Melting Ally, Relay, Overload
Poles: 1
Amps: 86
Size: 3
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Poles: 1
Size: 3
Standards: California Proposition 65
Type: Melting Ally, Relay, Overload
Amps: 86
Volts AC: 600