Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 24m

Item #: 994389

Cat #: 2090-CSBM1DE-14AA24

UPC: 887172886737

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 24 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 24 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSBM1DE-14AA24 is a Kinetix single cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172886737, 2090-CSBM1DE-14AA24

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 24 m
Type: Cable, Power
Gauge: 14 AWG
Volts AC: 1kV
Length: 24 m