Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Themoset, Brown

Item #: 9946

Cat #: 85021

UPC: 078477436707

to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Brown.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Brown.

3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Brown

Also known as: 078477436707, 85021

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Color: Brown
Gangs: 3
Mounting: Device
Size: Standard
Material: Plastic
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Size: Standard
Color: Brown
Mounting: Device
Material: Plastic