Softstarter, 30A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 994614

Cat #: PSTX30-600-70

UPC: 888614237018

to view pricing and more.
PSTX30-690-70 Softstarter For Max 690V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 30A, 6 Inch Width, 12.36 Inch Height, 8 Inch Depth

Overview

PSTX30-690-70 Softstarter For Max 690V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 30A, 6 Inch Width, 12.36 Inch Height, 8 Inch Depth

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 888614237018, PSTX30-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts AC: 690
Amps: 28, 25
Family / Style: PSTX
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter
Amps: 28, 25
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Volts AC: 690
Family / Style: PSTX