This product has been discontinued.

Weatherproof Box, 2 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast
Item #: 99465
Cat #: RX5335-0
UPC: 050169993057
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, Die Cast. Depth: 2 Inch. (4) 1/2 Inch Threaded Outlets (2 in one end, 1 in other end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.
Overview
Weatherproof Outlet Box, 2-Gang, Die Cast. Depth: 2 Inch. (4) 1/2 Inch Threaded Outlets (2 in one end, 1 in other end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.
Also known as: 050169993057, RX5335-0
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 in |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 in |
| Threaded Outlet Diameter: | 1/2 in |