Floor Box Assembly, Includes Duplex Receptacle, Nickel Floor Plate

Item #: 994665

Cat #: FLBC101NL

UPC: 018997524522

to view pricing and more.
1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Nickel. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Caps.

Overview

1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Nickel. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Caps.

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.

Also known as: 018997524522, FLBC101NL

Specifications

Material: Plastic
Gangs: 1
Material: Plastic
Gangs: 1