Concept Panel

Item #: 99469

Cat #: CP3545

UPC: 783510167660

Sign In or Register to view pricing and more.
Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 35.00x45.00, Material/finish: Steel/white

Overview

Concept Door Panel, Bulletin Cwp (concept Enclosure Panels), Size/dims: Fits 35.00x45.00, Material/finish: Steel/white

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167660, CP3545

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 13.080 in
Height: 4.850 in
Color: White
Finish: Powder Coated
Height: 4.850 in
Material: Steel
Width: 13.080 in