Circuit Breaker, Miniature, DIN Rail Mount, 32A, 1P, 230VAC

Item #: 994727

Cat #: S201-D32

UPC: 016779530068

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 32 Amp, 1 Pole, 230 to 400 Volt AC, D Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 32 Amp, 1 Pole, 230 to 400 Volt AC, D Trip
Also known as: 016779530068, S201-D32

Specifications

Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA