Compression Lug, Copper, 1-Hole

Item #: 99489

Cat #: LCA4-14F-L

UPC: 074983559060

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 90° Angle Tongue, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 90° Angle Tongue, 1/4" Stud Hole
Also known as: 074983559060, LCA4-14F-L

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Mounting: 1-Hole