REXEL logo

LED Edge-Lit Panel, 2x4, 40W, 120-277V, White

Item #: 995059
Cat #: PANELF1A/040UNVD840/24G/WH
UPC: 046135742507
Sign In or Register to view pricing and more.
LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Color Temp: 4000K, Sylvania Part # 74250

Product Overview

LED Edge-Lit Panel, 2x4, 40W, 120-277V, White, Color Temp: 4000K, Sylvania Part # 74250
Also known as: 046135742507, PANELF1A/040UNVD840/24G/WH
Frequently Bought Together (50)
SYLVANIA
PANELF1A/032UNVD840/22G/WH LED Edge-Lit Panel, 2x2, 32W, 120-277V, White *** Discontinued ***
MISC - UPSTREAM REBATE - 2 X 4 LED
SYLVANIA
LED13T8L48DIM841SUBG8 LED Lamp, 13W, T8, 48", 4100K, 2100 Lumen, 120 Volt,
SYLVANIA
SMKIT1A/24G/WH Surface Mount Kit, 2x4 Lay-In Grid Troffers, White
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
All-Pro Lighting
APEL Emergency Light, 2 Head, LED
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
MISC UPSTREAM REBATE - 2 X 2 LED
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Dual-Lite
CCR Emergency Combo Exit/Light, LED, Red Letters
Lutron
DVSTV-WH Fluorescent/LED Dimmer, Diva, White
SYLVANIA
PANELF1A/032UNVD840/22G/WH LED Edge-Lit Panel, 2x2, 32W, 120-277V, White *** Discontinued ***
SYLVANIA
LED8T8L24FG841SUBG7 LED Lamp, 2', 8W, 1250L, 120V, T8, Frosted Glass, 4100K
All-Pro Lighting
APCH7R Exit Sign/Emergency Light, LED Remote Heads
All-Pro Lighting
APX7R Emergency Exit Sign, Red LED, Battery Backup
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Hubbell-Dual-Lite
CU2 Emergency Light, LED Dual Adjustable Head
Hubbell-Raco
2611 MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Leviton
PJ8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway
Lithonia Lighting
LBL4LP840 4' LED Fixture Wrap
SYLVANIA
STRIP1A/047UNVD840/48S/WH Strip LED Fixture, 47 Watts, 120-277V, 4000K
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
SYLVANIA
PANELF1A/040UNVD835/24G/WH LED Edge-Lit Panel, 2x4, 40W, 120-277V, White
SYLVANIA
LED/RT/5/6/HO/700/840 LED Recessed Kit, 8W, 4000K, CFL Replacement, 5 and 6" *** Discontinued ***
Appleton
C-500 NM Cable Connector, 3/8", 2-Screw, 14(2) to 12(2) AWG, Zinc Die Cast
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
All-Pro Lighting
APEL Emergency Light, 2 Head, LED
SYLVANIA
SMKIT1A/24G/WH Surface Mount Kit, 2x4 Lay-In Grid Troffers, White
SYLVANIA
LED7T5HEL24FG841SUB LED Lamp, T5, 24", 7W, 1000 Lumen, 120-277V, 4100K
SYLVANIA
LED13T5HEL48FG841SUB LED Lamp, 4', 13W, 2100L, 120V, 4100K, T5HE, Frosted Glass
SYLVANIA
UFOHIBA1A/150UNVD850/WH LED High Bay, 150 Watt, 20300 Lumen, 5000K, 120-277V
Leviton
IP710-LFZ Slide Dimmer, Fluorescent, IllumaTech, White
SYLVANIA
LEDRT61500HO840 LED Recessed Downlight Kit, 6", 21W, 1500 Lumens, 4000K *** Discontinued ***
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Keystone Technologies
KT-LED43T8HO-96G-840-D LED Lamp, T8, Linear, 96", 43W, High Output, 4000K
3M
1755-3/4X60FT Cotton Friction Tape, 3/4" x 60'
All-Pro Lighting
APX7R Emergency Exit Sign, Red LED, Battery Backup
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
SYLVANIA
VAPOR1B/040UNVD840/48EC/GR LED Vapor Tight Fixture, 40W, 120-277V, Gray
Lumark
NFFLD-C40-S LED Floodlight, 16,932 Lumens, SF, Bronze
SYLVANIA
LED12T8/L36/FG/841/BF LEDlescent LED Lamp, T8, 36", 12W, 120-277V, 4100K
Ideal
30-073 Wire-Nut® Wire Conn, Model 73B® Orange, 100/Box
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
SYLVANIA
STRIP1A/047UNVD840/48S/WH Strip LED Fixture, 47 Watts, 120-277V, 4000K
Lithonia Lighting
EU2L-M12 Low Profile Emergency Light, 2-Head, 120/277V

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: White
Type: Edge-Lit Panel
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC: 120, 277
Type: Edge-Lit Panel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)