This product may not be available in all locations.

Fiberglass Enclosure, Padlock Cover Hinged, 11" x 9" x 6"
Item #: 995092
Cat #: CLW1109HPL
UPC: 785928011405
to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, Padlock Cover, 11 x 9 x 6 Inch, Fiberglass/Gray
Overview
Fiberglass Enclosure, Thermoset, Hinged, Flush Bonded Window, Padlock Cover, 11 x 9 x 6 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928011405, CLW1109HPL
Specifications
| Depth: | 6 in |
| Color: | Gray |
| Height: | 11 in |
| Material: | Fiberglass |
| Width: | 9 in |
| Depth: | 6 in |
| Height: | 11 in |
| Width: | 9 in |
| Color: | Gray |
| Material: | Fiberglass |