10 XLPE 600V PV Wire 2500' Red

Item #: 995124
Cat #: PVXLPE10STRRED2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 2500 ft. Reel.

Overview

10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 2500 ft. Reel.
10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 2500 ft. Reel.
Also known as: PVXLPE10STRRED2500RL

Specifications

Gauge: 10
Color: Red
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Length: 2500 ft
Volts AC: 600
Jacket: CPE
Color: Red
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)