HF10 Side-Mount Filter Fan, 24V 103CFM, Lt Gray

Item #: 995205

Cat #: HF1024514

UPC: 783510343637

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1024514 item is rated 24V 103CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1024514 item is rated 24V 103CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510343637, HF1024514

Specifications

Color: Light Gray
Material: Plastic
Height: 10.130 in
Finish: Smooth Matte
Width: 10.140 in
Depth: 5.180 in
Weight: 4.300 lb
Color: Light Gray
Height: 10.130 in
Width: 10.140 in
Weight: 4.300 lb
Material: Plastic
Finish: Smooth Matte
Depth: 5.180 in