Type LB Conduit Body, 2", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket

Item #: 99533
Cat #: BZLCOLB6CG
UPC: 783936066882
Sign In or Register to view pricing and more.
Documents & Guides
Type LB Conduit Body, 2 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket

Overview

Type LB Conduit Body, 2 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket
Also known as: 783936066882, BZLCOLB6CG

Specifications

Type: Type LB
Diameter: 2 in
Material: Aluminum
Family / Style: EMT/Rigid/IMC
Type: Type LB
Material: Aluminum
Diameter: 2 in
Family / Style: EMT/Rigid/IMC

Customer Reviews

No reviews for this product
(0)