Type LB Conduit Body, 2", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket
Item #:
99533
Cat #:
BZLCOLB6CG
UPC:
783936066882
Sign In or Register to view pricing and more.
Documents & Guides
Type LB Conduit Body, 2 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket
Overview
Type LB Conduit Body, 2 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket
Also known as: 783936066882, BZLCOLB6CG
Specifications
Type: | Type LB |
Diameter: | 2 in |
Material: | Aluminum |
Family / Style: | EMT/Rigid/IMC |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 2 in |
Family / Style: | EMT/Rigid/IMC |
Customer Reviews
No reviews for this product
(0)