LED Flood Luminaire, 151W, 16261L, 5000K, 120-277V, Outdoor

Item #: 995346
Cat #: OFL2LEDP350KMVOLTYKDDBXDM2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Luminaire, 151 Watt, 16261 Lumen, 5000K, 120-277 Volt, Outdoor, Yoke, Dark Bronze

Overview

LED Flood Luminaire, 151 Watt, 16261 Lumen, 5000K, 120-277 Volt, Outdoor, Yoke, Dark Bronze
Also known as: OFL2LEDP350KMVOLTYKDDBXDM2

Specifications

Mounting: Yoke
Material: Die Cast Aluminum
Lumens: 16000
Color: Dark Bronze
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 151
Light Technology: LED
Mounting: Yoke
Lumens: 16000
Volts AC: 120-277
Wattage: 151
Material: Die Cast Aluminum
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)