Fatboy Series FG Enclosure, PL, 20x16x1

Item #: 995467

Cat #: J201617SSH

UPC: 785928212413

to view pricing and more.
Documents & Guides
Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 20" x 16" x 1", Material/Finish: Fiberglass/Gray

Overview

Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 20" x 16" x 1", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928212413, J201617SSH

Specifications

Height: 20 in
Color: Gray
Material: Fiberglass
Width: 16 in
Depth: 1 in
Height: 20 in
Material: Fiberglass
Depth: 1 in
Color: Gray
Width: 16 in