Starter, 27A, Full Voltage, Non-Reversing, Size 1, 120VDC Coil

Item #: 995639

Cat #: AN16DN0A4B

UPC: 782114623275

to view pricing and more.
Documents & Guides
27 Amp, NEMA Size 1, Non-Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 Volt DC. ***Heater Pack required for Overload Protection***

Overview

27 Amp, NEMA Size 1, Non-Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 Volt DC. ***Heater Pack required for Overload Protection***

Eaton's Freedom Series Adjustable Bimetallic Ambient Compensated Contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782114623275, AN16DN0A4B

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Size: 1
Type: Starter, Non-Reversing
Mounting: Surface
Amps: 27
Volts DC Control: 120
Volts AC: 600
Family / Style: Freedom
Poles: 3
Type: Starter, Non-Reversing
Amps: 27
Volts AC: 600
Phase: 3
Size: 1
Mounting: Surface
Volts DC Control: 120