Panel, 78.00x70.00

Item #: 995721

Cat #: A86PM75G

UPC: 783510150365

Sign In or Register to view pricing and more.
Panel,lg Multi-d / 78.00x70.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 86xdbl Bay, Material/finish: Galvanized

Overview

Panel,lg Multi-d / 78.00x70.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 86xdbl Bay, Material/finish: Galvanized

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150365, A86PM75G

Specifications

Height: 78 in
Material: Steel
Finish: Galvanized
Width: 70 in
Height: 78 in
Finish: Galvanized
Material: Steel
Width: 70 in