RadioRA 2 Neutral Wire Dimmer, 6A, Light Almond

Item #: 995745

Cat #: RRD-F6AN-DV-LA

UPC: 027557962568

to view pricing and more.
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Light Almond

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Light Almond
Also known as: 027557962568, RRD-F6AN-DV-LA

Specifications

Amps: 6
Type: Switch, Multi-Location
Color: Light Almond
Mounting: Surface
Light Technology: LED, Fluorescent
Amps: 6
Color: Light Almond
Light Technology: LED, Fluorescent
Type: Switch, Multi-Location
Mounting: Surface