2A, 2.4kV, 40kA, NCLPT Series

Item #: 995850

Cat #: 2NCLPT-2E

UPC: 051712527637

Sign In or Register to view pricing and more.
2A Fuse, Non-Indicating, 2.4 kV, 40 kAIC, E-Rated, CLPT Series, Class E, Single Barrel

Overview

2A Fuse, Non-Indicating, 2.4 kV, 40 kAIC, E-Rated, CLPT Series, Class E, Single Barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712527637, 2NCLPT-2E

Specifications

Amps: 2
Class: E
Volts AC: 2.400kV
Family / Style: NCLPT
Standards: ANSI
Diameter: 21mm
Length: 114mm
Amps: 2
Volts AC: 2.400kV
Standards: ANSI
Length: 114mm
Class: E
Family / Style: NCLPT
Diameter: 21mm