Breaker, Motor Protection, 6.3A, D Frame, 3P, High Magnetic

Item #: 995853

Cat #: 140M-D8V-B63

UPC: 887172883347

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 6.3 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 6.3 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 887172883347, 140M-D8V-B63

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 6.300
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 6.300
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M