LIQUIDTIGHT CONNECTOR 90 1 IN DC ZINC

Item #: 995940

Cat #: 3424DC

UPC: 050169980149

to view pricing and more.
90° Uninsulated Connectors Die Cast Zinc, 1 In. Trade Size

Overview

90° Uninsulated Connectors Die Cast Zinc, 1 In. Trade Size

Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.

Also known as: 050169980149, 3424DC

Features & Benefits

  • Diecast zinc construction
  • Noninsulated
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • cULus
  • Available in trade sizes 3/8 in. through 2 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specifications

Diameter: 1 in
Diameter: 1 in